Shop All Micrometers
Hhip
1-2" / 0.001" Screw Thread Micrometer Kit
Mfr # 4200-0227
Zoro # G2498257
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 1 to 2"
- Features Anvils and Spindles Made of Tool Steel, Hardened and Ground, Micro Fine Slant Line Graduations
- Spindle Interchangeable
- Anvil Interchangeable
Product Information
- Brand Hhip
- MFR # 4200-0227
- Zoro # G2498257
- UPC # 769053047485
- Country of Origin China
- Category Micrometers
Details
Item | Screw Thread Micrometer Kit |
Resolution | 0.001" |
Range | 1 to 2" |
Features | Anvils and Spindles Made of Tool Steel, Hardened and Ground, Micro Fine Slant Line Graduations |
Includes | (1) Fitted Case, (#2 to 6 Pairs) Anvils |
Spindle | Interchangeable |
Anvil | Interchangeable |
Thimble | Ratchet |
Description
Screw Thread Micrometer Kit 1-2 In./0.001 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- HOUGEN 11/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18222)
- MITUTOYO Rect Steel, As-1, 12" (611223-541)
- CLE-LINE Reduced Shank Drill Bit, 3/4 in Drill Bit, 118 Degrees Drill Bit Point Angle, High Speed Steel (C17046)
- HHIP 2-3" / 0.001" Screw Thread Micrometer Kit (4200-0228)
- HHIP 0-1" / 0.001" Screw Thread Micrometer Kit (4200-0226)
- HHIP 9-10" C-Type Outside Micrometer .0001" (4200-0160)
- HHIP 0-1" .00005" Indicating Micrometer (4200-0205)
- HHIP 0-25mm Metric Outside Micrometer (4200-1025)
- HHIP 4" / 100mm 3 Key Electronic Digital Caliper (4100-0029)
- STARRETT Micrometer Ratchet Stop Only, 440 Series (PT19803)
- Hhip Precision Gauges & Accessories