Shop All Countersinks
Hhip
1-1/4 in. Single Flute 82 Degree High Speed Steel Countersink
Mfr # 2001-1001
Zoro # G412124551
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hhip
- MFR # 2001-1001
- Zoro # G412124551
- UPC # 769053113029
- Country of Origin China
- Category Countersinks
Description
HHIP 1-1/4 in. Single Flute 82 Degree High Speed Steel Countersink Tip size is 3/32 in.. Diameter of shank is 3/4 in.. Overall length is 3 in.. These HHIP HSS single flute countersinks and sets offer versatility, efficiency, and durability, making them especially suitable for portable machine work and applications involving smaller holes. Crafted from durable high speed steel HSS for longevity and efficient cutting performance. Single flute for clean and precise cutting, suitable for deburring and chamfering. The single-flute design allows for countersinking smaller holes compared to multi-flute tools. Single flute design aids in efficient chip evacuation during cutting. Ideal for various materials, including metals, wood, and plastics. Available in a variety of sizes to accommodate different hole dimensions. Available in 60° 82° & 90° - 60° enables quick chamfering, ideal for softer materials. 82° offers balanced performance across a wide range of materials. 90° provides a stronger chamfer, suitable for harder materials. Suitable for professional machining applications and DIY projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000X)
- AURAND MANUFACTURING Elctr Handheld Scarifier, Clean Area 12In (M5-1E)
- TITAN WRENCH RATCHETING 8MM (TL12508)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T50, 1-1/4", PK5 (480-50IPX-5PK)
- HHIP 3 Piece 82 Degree Indexable Countersink & Chamfer Tool Set (2001-0011)
- HHIP 5/8" 82 Degree 3 Flute HSS Countersink (2001-1625)
- HHIP 5 Piece 1/4-1" 82 Degree High Speed Steel Countersink Set (2000-0031)
- HHIP 7/8" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-3875)
- HHIP 1/4" 82 Degree 3 Fluteute HSS Countersink (2001-1250)
- HHIP 1/4-3/4" Indexable 82 Degree Countersink & Chamfer Tool (2001-0036)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1-1/2 (38824)
- Hhip Countersinks