Shop All Clevis Pins
Hhip
0.996" Replacement Pin Gage P-7 0.0002 Tolerance
Mfr # 4103-0996
Zoro # G2508434
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.996"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0996
- Zoro # G2508434
- UPC # 769053046792
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.996" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-7 0.0002 Toleranc |
Description
Replacement Pin Gage P-7 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 8, Zinc Plated, 25/64 in Ht, 5 PK (U11374.062.0001)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00001)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (U01258.031.0075)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FC-428)
- HHIP 0.510" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0510)
- HHIP 0.222" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0222)
- HHIP 0.012" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0012)
- HHIP 0.506" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0506)
- HHIP 0.425" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0425)
- HHIP 0.219" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0219)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0137)
- Hhip Clevis Pins