Shop All Clevis Pins
Hhip
0.982" Replacement Pin Gage P-7 0.0002 Tolerance
Mfr # 4103-0982
Zoro # G2508249
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.982"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0982
- Zoro # G2508249
- UPC # 769053046655
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.982" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-7 0.0002 Toleranc |
Description
Replacement Pin Gage P-7 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0050)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32401)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07566.050.0400)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 3/16 in Shoulder Lg, Alloy Steel (STR70038C03)
- HHIP 0.011" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0011)
- HHIP 0.237" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0237)
- HHIP 1.30-4.98mm -.005 185 Piece Pin Gage Set (4101-1012)
- HHIP 0.766" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0766)
- HHIP .011-.060" Pin Gage Handle (4102-0001)
- HHIP 0.425" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0425)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0175)
- Hhip Clevis Pins