Shop All Clevis Pins
Hhip
0.865" Replacement Pin Gage P-6 0.0002 Tolerance
Mfr # 4103-0865
Zoro # G2507104
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.865"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0865
- Zoro # G2507104
- UPC # 769053045481
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.865" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-6 0.0002 Toleranc |
Description
Replacement Pin Gage P-6 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Vertical Vertical Rod Hanger, Wood, 1/4" Size, 2-13/16" L, Steel Zinc Plated, 25 PK (PFM2251100)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 10 PK (70506)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51050.020.0006)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 22 mm W, 14 mm H (312214-305)
- HHIP 0.184" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0184)
- HHIP 0.229" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0229)
- HHIP 0.651" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0651)
- HHIP 0.026" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0026)
- HHIP 250 Piece M2 Minus Pin Gage Set .251-.500" (4101-0012)
- HHIP 82 Piece M5 Minus Pin Gage Set .751-.832" (4101-0015)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.250x1 L, PK5 (WWG-CLPSBPS-050)
- Hhip Clevis Pins