Shop All Clevis Pins
Hhip
0.779" Replacement Pin Gage P-5 0.0002 Tolerance
Mfr # 4103-0779
Zoro # G2506176
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.779"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0779
- Zoro # G2506176
- UPC # 769053044620
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.779" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-5 0.0002 Toleranc |
Description
Replacement Pin Gage P-5 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #5-40, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (U12423.012.0001)
- L.H. DOTTIE Square Washer, Carbon Steel, Electro Galvanized Finish, 100 PK (SQW58)
- MIDWEST FASTENER 1/4"-20 x 4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 8PK (31788)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.019.0250)
- HHIP 0.995" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0995)
- HHIP 0.941" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0941)
- HHIP 0.219" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0219)
- HHIP .251-.500 Pin Gage Handle (4102-0013)
- HHIP 250 Piece M2 Plus Pin Gage Set .251-.500 (4101-0112)
- HHIP 0.180" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0180)
- ZORO SELECT Precision Clevis Pin 2 Usable Lg (PIN3011236)
- Hhip Clevis Pins