Shop All Clevis Pins
Hhip
0.641" Replacement Pin Gage P-4 0.0002 Tolerance
Mfr # 4103-0641
Zoro # G2504803
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.641"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0641
- Zoro # G2504803
- UPC # 769053043241
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.641" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-4 0.0002 Toleranc |
Description
Replacement Pin Gage P-4 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/8"-16, Grade 5 (T3816HNZ5)
- MIDWEST FASTENER 3/8" x 3" Zinc Plated Steel Cotter Pins 4PK (930325)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia (65805)
- HILLMAN Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Torx Drive (116763)
- HHIP 0.077" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0077)
- HHIP 0.204" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0204)
- HHIP 0.121" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0121)
- HHIP 0.174" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0174)
- HHIP 0.321" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0321)
- HHIP 0.937" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0937)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0100)
- Hhip Clevis Pins