Shop All Clevis Pins
Hhip
0.584" Replacement Pin Gage P-3 0.0002 Tolerance
Mfr # 4103-0584
Zoro # G2504444
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.584"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0584
- Zoro # G2504444
- UPC # 769053042671
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.584" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-3 0.0002 Toleranc |
Description
Replacement Pin Gage P-3 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0075)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36672)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04104.056.0400)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE72)
- HHIP 0.502" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0502)
- HHIP 0.240" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0240)
- HHIP .501-.625 Pin Gage Handle (4102-0014)
- HHIP 0.242" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0242)
- HHIP 0.497" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0497)
- HHIP 0.100" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0100)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x6 In (WWG-CLPZ-153)
- Hhip Clevis Pins