Shop All Clevis Pins
Hhip
0.518" Replacement Pin Gage P-3 0.0002 Tolerance
Mfr # 4103-0518
Zoro # G2503473
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.518"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0518
- Zoro # G2503473
- UPC # 769053042015
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.518" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-3 0.0002 Toleranc |
Description
Replacement Pin Gage P-3 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE U-Bolt-Sq 3-1/8X3, #86205 (86205)
- PARKER FASTENERS M3 Socket Head Cap Screw, 18-8 Stainless Steel, 15 mm Length, 5 PK (M3C15KCSS)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02626)
- FOREVERBOLT Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 50 PK (FBLN3816P50)
- HHIP .061-.250 Pin Gage Handle (4102-0012)
- HHIP 0.125" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0125)
- HHIP 0.237" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0237)
- HHIP 0.279" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0279)
- HHIP 0.271" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0271)
- HHIP 0.036" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0036)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x3/4 L, PK10 (WWGCLPZBP049)
- Hhip Clevis Pins