Shop All Clevis Pins
Hhip
0.500" Replacement Pin Gage P-2 0.0002 Tolerance
Mfr # 4103-0500
Zoro # G2503629
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.500"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0500
- Zoro # G2503629
- UPC # 769053041834
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.500" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-2 0.0002 Toleranc |
Description
Replacement Pin Gage P-2 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0150)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0062)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 3/8"-16 Thrd Sz, Stainless Steel (A5010240750)
- TEKS ROOFING SCREW #9X1-1/2in. 100PK (21414)
- HHIP 0.119" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0119)
- HHIP 0.317" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0317)
- HHIP .061-.250" Pin Gage Handle (4102-0002)
- HHIP 0.125" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0125)
- HHIP 0.107" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0107)
- HHIP Standard Clevis Pin (4101-0010)
- ZORO SELECT Clevis Pin, Steel, 0.312x15/16 L, PK25 (WWG-CLPSAE-003)
- Hhip Clevis Pins