Shop All Clevis Pins
Hhip
0.496" Replacement Pin Gage P-2 0.0002 Tolerance
Mfr # 4103-0496
Zoro # G2503394
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.496"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0496
- Zoro # G2503394
- UPC # 769053041797
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.496" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-2 0.0002 Toleranc |
Description
Replacement Pin Gage P-2 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 29/32 in L, Steel Body (11097PK)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 20 mm L, Zinc Alloy, 50 PK (900610-20)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 100 PK (50350)
- ZORO SELECT Dowel Pin, Harden Stl, M6x22mm, PK50 (DP5006022-050P1)
- HHIP 0.941" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0941)
- HHIP 0.409" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0409)
- HHIP Standard Clevis Pin (4101-0011)
- HHIP 0.386" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0386)
- HHIP 0.779" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0779)
- HHIP 0.291" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0291)
- ZORO SELECT Clevis Pin, Hdlss, Stl, 3/16x1 9/32In (WWG-HLPGRR-002)
- Hhip Clevis Pins