Shop All Clevis Pins
Hhip
0.409" Replacement Pin Gage P-2 0.0002 Tolerance
Mfr # 4103-0409
Zoro # G2502475
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.409"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0409
- Zoro # G2502475
- UPC # 769053040929
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.409" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-2 0.0002 Toleranc |
Description
Replacement Pin Gage P-2 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A307A, 5/8 in Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01209.062.0600)
- ARMOR COAT Flat Washer, Fits Bolt Size 3/4" , Steel Armor Coat Finish, 20 PK (UST236045)
- MIDWEST FASTENER Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 1/4 in Dia., Zinc Alloy, 20 PK (68472)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 1-3/4" L, Steel, 4 PK (GCPT14134)
- HHIP 0.234" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0234)
- HHIP 440 Piece M1 & M2 .061-.500" Minus Precision Pin Gage Sets (4101-0050)
- HHIP 0.500" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0500)
- HHIP 0.645" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0645)
- HHIP 125 Piece M3 Minus Pin Gage Set .501-.625" (4101-0013)
- HHIP 0.233" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0233)
- MIDWEST FASTENER 7/16" x 2" Zinc Plated Steel Universal Clevis Pins 6PK (62644)
- Hhip Clevis Pins