Shop All Clevis Pins
Hhip
0.383" Replacement Pin Gage P-2 0.0002 Tolerance
Mfr # 4103-0383
Zoro # G2502317
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.383"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0383
- Zoro # G2502317
- UPC # 769053040660
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.383" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-2 0.0002 Toleranc |
Description
Replacement Pin Gage P-2 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, 1/16x1/2 L, PK100 (U39080.006.0050)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8038957)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/2" L, PK50 (U39350.015.0250)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Plain Finish, 20 PK (11SFW0008)
- HHIP 0.062" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0062)
- HHIP 0.219" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0219)
- HHIP .626-.750 Pin Gage Handle (4102-0015)
- HHIP 0.982" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0982)
- HHIP 125 Piece M3 Minus Pin Gage Set .501-.625" (4101-0013)
- HHIP 0.873" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0873)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0350)
- Hhip Clevis Pins