Shop All Clevis Pins
Hhip
0.321" Replacement Pin Gage P-2 0.0002 Tolerance
Mfr # 4103-0321
Zoro # G2501687
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.321"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0321
- Zoro # G2501687
- UPC # 769053040042
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.321" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-2 0.0002 Toleranc |
Description
Replacement Pin Gage P-2 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1 1/4x3/32 L, Pk100 (5BU96)
- JANDORF Hex Nut, 1/8", 6 PK (60170)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M81 Bore Dia. (DHO-081)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02958)
- HHIP 0.066" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0066)
- HHIP 0.239" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0239)
- HHIP 0.120" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0120)
- HHIP 0.119" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0119)
- HHIP 0.21-1.29mm -.005 55 Piece Pin Gage Set (4101-1011)
- HHIP 0.419" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0419)
- HHIP 0.020" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0020)
- Hhip Clevis Pins