Shop All Clevis Pins
Hhip
0.265" Replacement Pin Gage P-2 0.0002 Tolerance
Mfr # 4103-0265
Zoro # G2501163
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.265"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0265
- Zoro # G2501163
- UPC # 769053039480
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.265" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-2 0.0002 Toleranc |
Description
Replacement Pin Gage P-2 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0300)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 36 mm Shaft Dia, 10 PK (DSH-36ST PA)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Zinc Plated (A0430160FXTZ)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (K2030-SS)
- HHIP 0.202" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0202)
- HHIP 0.015" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0015)
- HHIP .061-.250" Pin Gage Handle (4102-0002)
- HHIP 0.062" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0062)
- HHIP 0.985" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0985)
- HHIP 0.239" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0239)
- HERITAGE Clevis Pin, 1-1/2" x 3", MCS PL (CLP-1500-3000)
- Hhip Clevis Pins