Shop All Clevis Pins
Hhip
0.246" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0246
Zoro # G2500926
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.246"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0246
- Zoro # G2500926
- UPC # 769053039299
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.246" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 980 PK (4RXK5)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 40 PK (62011)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 3 1/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0076)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 250 PK (MGL100-B6-9-MCT)
- HHIP 0.997" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0997)
- HHIP 0.996" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0996)
- HHIP 0.254" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0254)
- HHIP 0.790" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0790)
- HHIP 0.271" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0271)
- HHIP 0.510" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0510)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 2 in Shank Lg, Steel, Plain Finish, 5 PK (U39797.062.0200)
- Hhip Clevis Pins