Shop All Clevis Pins
Hhip
0.159" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0159
Zoro # G2500077
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.159"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0159
- Zoro # G2500077
- UPC # 769053038421
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.159" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.625-4)
- STANLEY ENGINEERED FASTENING Sav-A-Thread M14 Insert (R5326-14N)
- ZORO SELECT Not Graded, #10-24 Hex Head Cap Screw, Anodized Peek, 1-1/2 in L, 10 PK (PK1024-112HH-01)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50875)
- HHIP 0.379" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0379)
- HHIP .626-.750 Pin Gage Handle (4102-0015)
- HHIP 0.026" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0026)
- HHIP 0.570" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0570)
- HHIP 0.659" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0659)
- HHIP 0.204" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0204)
- HHIP 0.799" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0799)
- Hhip Clevis Pins