Shop All Clevis Pins
Hhip
0.152" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0152
Zoro # G2500043
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.152"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0152
- Zoro # G2500043
- UPC # 769053038353
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.152" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07202)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 18 mm Ht, 50 PK (M12600.160.0001)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (U01000.100.0950)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 6 PK (63092)
- HHIP 0.275" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0275)
- HHIP 0.012" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0012)
- HHIP 0.903" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0903)
- HHIP 0.584" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0584)
- HHIP 0.233" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0233)
- HHIP .626-.750 Pin Gage Handle (4102-0015)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x2 1/2 L (WWG-CLP-276)
- Hhip Clevis Pins