Shop All Clevis Pins
Hhip
0.085" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0085
Zoro # G2499623
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.085"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0085
- Zoro # G2499623
- UPC # 769053037684
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.085" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M6-1.00 Hex Head Cap Screw, Plain Steel, 12 mm L, 25 PK (73748)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, Not Applicable Size, 1" L, Steel Zinc Plated, 25 PK (8153922)
- ZORO SELECT Low Crown Cap Nut, #10-32, Steel, Zinc Plated, 13/32 in H, 50 PK (CPB085)
- ZORO SELECT Class 8.8, M12 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M01070.120.0040)
- HHIP 0.143" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0143)
- HHIP 1.30-4.98mm -.005 185 Piece Pin Gage Set (4101-1012)
- HHIP 0.066" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0066)
- HHIP 0.222" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0222)
- HHIP 0.766" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0766)
- HHIP 0.790" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0790)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x1 1/2 In L (WWG-CLPS-147)
- Hhip Clevis Pins