Shop All Clevis Pins
Hhip
0.062" Replacement Pin Gage P-1 -0.0002 Tolerance
Mfr # 4103-0062
Zoro # G2499228
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.062"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0062
- Zoro # G2499228
- UPC # 769053037455
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.062" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-1 -0.0002 Toleran |
Description
Replacement Pin Gage P-1 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (B56723)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Zinc Plated, 25 PK (U01037.037.0200)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 3""L (SDWS22300DB-R50)
- MIDWEST FASTENER #10-24 x 1/2 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK (70991)
- HHIP 0.077" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0077)
- HHIP 0.383" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0383)
- HHIP 0.121" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0121)
- HHIP 0.296" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0296)
- HHIP 0.799" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0799)
- HHIP 0.865" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0865)
- ZORO SELECT 3/8x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-061)
- Hhip Clevis Pins