Shop All Clevis Pins
Hhip
0.042" Replacement Pin Gage P-0 -0.0002 Tolerance
Mfr # 4103-0042
Zoro # G2499097
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.042"
- Fastener Length 2"
Product Information
- Brand Hhip
- MFR # 4103-0042
- Zoro # G2499097
- UPC # 769053037257
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.042" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-0 -0.0002 Toleran |
Description
Replacement Pin Gage P-0 -0.0002 Toleran
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 2 in, 2 in Wd, White, 50 PK (G2X2W72)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Offset Round Head, 30 Degrees (GRP10H1)
- KEN FORGING Rod End, Stainless Steel, Plain, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-SSMACH)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, SS A2, PK5 (M51700.100.0100)
- HHIP 0.873" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0873)
- HHIP 0.102" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0102)
- HHIP 0.239" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0239)
- HHIP 0.752" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0752)
- HHIP 0.386" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0386)
- HHIP 0.190" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0190)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0125)
- Hhip Clevis Pins