Shop All Micrometers
Hhip
0-1" Precision Outside Micrometer
Mfr # 4200-0001
Zoro # G2498126
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Microfine Graduations, Carbide Faces, Meets or Exceeds Federal Specificatons
- Includes (1) Fitted Case, Standards
- Spindle Hardened, Precision Ground
- Anvil Hardened, Precision Ground
Product Information
- Brand Hhip
- MFR # 4200-0001
- Zoro # G2498126
- UPC # 769053046983
- Country of Origin China
- Category Micrometers
Details
Item | Precision Outside Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Features | Microfine Graduations, Carbide Faces, Meets or Exceeds Federal Specificatons |
Includes | (1) Fitted Case, Standards |
Spindle | Hardened, Precision Ground |
Anvil | Hardened, Precision Ground |
Thimble | Ratchet |
Lock Nut Type | Spindle Lock |
Description
Precision Outside Micrometer 0-1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft/30m Tape Measures, 1/2 in Blade (MC-18M-100)
- CLC WORK GEAR Swinging Hammer Holder (739)
- DIAMOND FARRIER Bellota Mini Rasp 13" (3838)
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE 3/16 in Tip, 1 55/64 in L (3LE40)
- HHIP 6" / 150mm 3 Key Electronic Digital Caliper (4100-0030)
- HHIP 12"/300mm/Fraction Electronic Caliper (4100-3512)
- HHIP 8" / 200mm 4-Key Digital Electronic Caliper (4100-3008)
- HHIP 0-3" 3 Piece C-Type Micrometer Set (4200-0165)
- HHIP 8"/200mm/Fraction Display Electronic Caliper (4100-3508)
- HHIP 4-20" 6 Piece Inside Micrometer Set (4200-0332)
- FOWLER Measuring Caliper Micrometer Mechanics Set (FOW72-229-711)
- Hhip Micrometers