Shop All Chemical Neutralizers
Hf Acid Eater
Chemical Ntrlzr, Hydrofluoric Acids, 5 gal
Mfr # 2900-005
Zoro # G4728491
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Primary Neutralizing Application Acids
- Neutralizing Capacity 5 gal
- Neutralizes Chemical Type Hydrofluoric Acid
- Absorbent Form Liquid
Product Information
- Brand Hf Acid Eater
- MFR # 2900-005
- Zoro # G4728491
- UPC # 637712290056
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 12 in W x 12 in L x 15 in H |
Size | 5 Gallon Pail |
Size of Neutralizer Included | 5 gal |
Container Width | 12 in |
Container Length | 12 in |
Container Height | 15 in |
Description
Acid Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Hydrofluoric Acid, Product Form Liquid, Neutralizing Capacity 5 gal, Size 5 Gallon Pail, Container Type Bucket, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Vest, Duck Workmans, Quilt Lined, 6XL, Reg (V812)
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (9MFL7)
- CAT FOOTWEAR Size 9 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- SAFEWAZE Full Body Harness, Vest Style, M (FS-FLEX360-M)
- HF ACID EATER Chemical Neutralizer, Acids, 2.5 gal., PK2 (2900-025)
- HF ACID EATER Hydrofluoric Acid Spill Kit (2901-005)
- HF ACID EATER Neutralizing Spill Kit, 15 gal., Liquid (2901-015)
- WYK Spray, Acidsafe, Neutralizer, 32 oz., PK6 (AN3300)
- FORMALDEHYDE EATER Formaldehyde Spill Kit (6901-005)
- ZORO SELECT Acid Neutralizer, 5 gal., Pail, Granular (ACIDPAIL)
- ZORO SELECT Base Neutralizer, 5 gal., Pail, Granular (BASEPAIL)
- Hf Acid Eater Chemical Neutralizers