Shop All Toys & Games
This Product is Discontinued
Hey Play
Hey Play 80-TK082540 10 in. Toy Stroller for Foldable; Lightweight Umbrella Stroller (Discontinued)
Mfr # 80-TK082540
Zoro # G804159901
This Product is Discontinued
Product Information
- Brand Hey Play
- MFR # 80-TK082540
- Zoro # G804159901
- Country of Origin China
- Category Toys & Games
Description
Cultivate pretend play and provide a realistic experience for future parents with the Toy Stroller by Hey! Play! This lightweight toy stroller features an adjustable canopy, a built-in seat belt, a small storage basket and folds flat for easy storage. The black and red stroller is the ultimate accessory for all your kid’s favorite dolls or stuffed animals and will make a great gift for a boy or girl!
Features- Toy Stroller for Foldable, Lightweight Umbrella Stroller
- Rear Basket and Canopy for Girls, Boys, Kids and Toddlers
- Fits 10" Dolls
- Pretend Play
- Size: 10 in.
- Materials: Metal, Plastic & Nylon
- Dimensions: (L) 9.25" x (W) 18" x (H) 20.75"
- Weight: 1.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.