Shop All Faceshields and Visors
Hexarmor
XA Magnetic Face Shield
Mfr # 17-32001
Zoro # G8790128
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- Visor Thickness 0.08 in
- Dielectric Protection Yes
- Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, Z87+
Product Information
- Brand Hexarmor
- MFR # 17-32001
- Zoro # G8790128
- UPC # 810001793241
- Country of Origin Germany
- Category Faceshields and Visors
Dimensions
Visor Width | 10 in |
Visor Height | 7 in |
Description
Face Shield, ANSI Dust/Splash Rating D3, Compatible with Brand Ceros(R), Compatible with Grainger Part Number 795WN0, 795WN1, 795WN2, 795WN3, 795WN4, Compatible with Manufacturer Model Number XA250, Compatible with Series Ceros XA250, Dielectric Protection Yes, Face Shield Type Face Shield Assembly, Features 100 Percent UV Protection, Comfortable, Close Fit to the Face for More Protection, Headgear Color Clear; Black, Headgear Material Polycarbonate, Headgear Style Single Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10206061)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- GASCO Calibration Gas, Argon Grade, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-2)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65523)
- HEXARMOR Face Shield, Wheel Ratchet, Clear (17-34001)
- HEXARMOR Face Shield with Chin Guard (17-13002)
- DELTA PLUS Headgear, Ratchet, 5SwivlLocks, Blue (HG-25)
- KLEIN TOOLS Face Shield, Full Brim Hard Hat, Gray (60529)
- KASK AMERICA Zenith X Plastic Mesh Visor (WVI00010)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (2AUB8)
- HONEYWELL NORTH Honeywell Fibre-Metal® Clear Propionate Ext. View Faceshield, 9-3/4" X 19" X .06"T (4199CL)
- Hexarmor Faceshields and Visors