Shop All Cold Weather Gloves
Hexarmor
Work Gloves, Winter Liner, Size XL, PR
Mfr # 9859-XL (10)
Zoro # G2831345
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Minimum Temperature Not Rated
- Silicone-Free No
- Includes Reinforced Thumb Crotch No
- Touchscreen Compatible No
Product Information
- Brand Hexarmor
- MFR # 9859-XL (10)
- Zoro # G2831345
- UPC # 812013022562
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Details
ANSI/ISEA Abrasion Level | Not Rated |
Item | Work Gloves |
Minimum Temperature | Not Rated |
Silicone-Free | No |
Includes Reinforced Thumb Crotch | No |
Touchscreen Compatible | No |
Description
Work Gloves, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 140)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-09)
- SIGNMISSION OSHA Sign, Hard Hats Glasses Steel Toe Boots, 18in X 12in Rigid Plastic, 18" W, 12" H, Landscape (OS-SF-P-1218-L-10655)
- VIKING Safety Vest, Mesh, Green, S/M (U6125G-S/M)
- HEXARMOR Work Gloves, Winter Liner, Size L, PR (9859-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, M (2099-M (8))
- HEXARMOR Safety Glove, Grey/Hi-Vi/Red/White, 2XL, PR (4073W-XXL (11))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XS (2091-XS (6))
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, XS, PR (4073W-XS (6))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, L (2023X-L (9))
- ERGODYNE ProFlex 816 Thermal Flip-Top Gloves, Black, S, (17342)
- Hexarmor Gloves & Hand Protection