Shop All Hard Hats
Hexarmor
Safety Helmet, 6 3/8 to 8 Fits Hat
Mfr # 16-11001S
Zoro # G011471407
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material HDPE
- Fits Hat Size 6 3/8 to 8
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 6
Product Information
Dimensions
Fits Hat Size | 6 3/8 to 8 |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | Yes |
Standards | ANSI Z89.1, CE EN397 |
ANSI Classification | Type 1, Class C |
Head Protection Graphics | No Graphics |
Includes | Adjustable Airflow Vents, Pre-Assembled Six-Point Suspension System, Versatile Lineup of Protection Accessories |
Weight | 0.85 lb |
Accessory Slots | Yes |
Chin Strap | Yes |
Accessory Mounting Options | Side-Slots |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
Description
Safety Helmet, ANSI Classification Type 1, Class C, Head Protection Style Helmet, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6 3/8 to 8, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Weight 0.85 lb, Standards ANSI Z89.1, CE EN397
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORACE SMALL Men Ss White Security Sht Epaulets (SP66WH SS M)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- INDUSCO Hook, #N-3032, Double Locking Lanyard (47400015)
- IRONWEAR Polypropylene Disposable Lab Coat White5XLarge (5200-W-5XL)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-11010)
- HEXARMOR Helmet Suspension Helmet, Orange, Class C, Type 1 (16-17005)
- HEXARMOR Helmet Suspension Helmet, Blue, Class C, Type 1 (16-17002)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-14010)
- HEXARMOR Helmet Safety Helmet, LT, Type 1, Class E (16-13009)
- HEXARMOR Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (16-13006)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Pink (19210)
- Hexarmor Hard Hats