Shop All Safety Goggles
Hexarmor
Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, LT300 Series
Mfr # 12-10003-02
Zoro # G0374943
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material TPE
- Frame Color Charcoal, Yellow
- Lens Color Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Product Information
- Brand Hexarmor
- MFR # 12-10003-02
- Zoro # G0374943
- Country of Origin Germany
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Frame Material | TPE |
Frame Color | Charcoal, Yellow |
Lens Color | Gray |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
UV Protection | 100% UVA/UVB/UVC |
Frame Style | Goggles |
Series | LT300 |
Standards | ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+ |
Foam Lined | No |
Polarized Lens | No |
Photochromatic Lens | No |
Includes | Flip-Up Shade, Gas-Resistant Neoprene Strap, Goggle Cover |
Temple Color | Gray |
Metal Detectable | No |
Temple Style | Flexible |
ANSI Dust/Splash Rating | D3, D4 |
Gender | Unisex |
X-Ray Detectable | No |
Includes Polarized Lens Coating | No |
Band Material | Cloth |
Adjustable Locations | Strap |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3, D4, Band Material Cloth, Eyewear Size Universal, Frame Color Charcoal, Yellow, Frame Material TPE, Frame Style Goggles, Gender Unisex, Includes Flip-Up Shade, Gas-Resistant Neoprene Strap, Goggle Cover, Includes Polarized Lens Coating No, Safety Glasses, Lens Coating Anti-Fog, Scratch-Resistant, Lens Color Gray, Lens Material Polycarbonate, Metal Detectable No, Photochromatic Lens No, Series LT300
Restrictions
- WARNING: This product can expose you to chemicals including 2-Mercaptobenzothiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Back-Up Fall Protection Kit 50' (8021NSET50)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1011)
- MUCK BOOT CO Men's Edgewater Classic Ankle Boot (ECA000 M 050)
- BRADY 4" x 242 ft. Black Ribbon (R6413)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, LT300 Series (12-10001-02)
- HEXARMOR Safety Goggles, Clear Lens, PC Lens (12-10008-04)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, LT300 Series (12-10007-05)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, LT300 Series (12-10002-04)
- 3M Safety Goggles, GoggleGear 500 Series, Scotchgard Anti-Fog, Clear Lens (GG501SGAF)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1650DF)
- BOLLE SAFETY Safety Goggles, CSP Anti-Fog, Scratch-Resistant Lens, Pilot Series (40275)
- Hexarmor Safety Goggles