Shop All Safety Goggles
Hexarmor
Safety Goggles, Clear Lens, PC Lens
Mfr # 12-10008-04
Zoro # G311471398
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Red
- Lens Color Clear
- Lens Material Polycarbonate
- Frame Style Goggle
- Series LT300
Product Information
- Brand Hexarmor
- MFR # 12-10008-04
- Zoro # G311471398
- UPC # 810070607593
- Country of Origin Germany
- Category Safety Goggles
Dimensions
Eyewear Size | Wide |
Details
Description
ANSI Dust/Splash Rating D3, D4, Application Firefighting, Brow Lining Material Thermoplastic Elastomer, Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Wide, For Small Heads Designation Not Rated for Small Heads, Frame Color Red, Frame Style Goggle, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining No, Includes No Lens Coatings No, Includes Polarized Lens Coating No
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Prime Welding 16" Gloves, Brown/Red, PR (SH-HDS-16-758-WGA)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, XL, 50 PK (5558PF-X)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Gray, Plain, PR (75102/11)
- ZORO SELECT Notice Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMW1)
- HEXARMOR Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, LT300 Series (12-10003-02)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, LT300 Series (12-10007-05)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, LT300 Series (12-10002-04)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, LT300 Series (12-10001-02)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR20)
- HONEYWELL UVEX Safety Goggles, Clear No - Antifog Coating Lens (S364)
- AFS Medical Safety Goggles (109)
- Hexarmor Safety Goggles