Shop All Chemical Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 7200-XXL (11)
Zoro # G803528883
product price: $37.99
/pr
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- Color Black, Red
- Glove Coating Material Textured PVC
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Hexarmor
- MFR # 7200-XXL (11)
- Zoro # G803528883
- UPC # 812013021398
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 10 4/5 in |
Description
Safety Gloves, Fingers and Back of Hand, Palm, 2.8 mm, 10 4/5 in, Glove Size 11, Color Black, Red, Supported, Standards CE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT BRK Dual Sensor Smoke Alarm (1039828)
- RADIANS Safety Glasses, Gray Uncoated (AP1-20)
- AVENGER SAFETY FOOTWEAR Size 7 BREAKER CT, WOMENS PR (A7287-7M)
- MCR SAFETY Gloves, Leather Palm, Large, Gray, PR (12010L)
- HEXARMOR Safety Gloves, PR (7061-XL (10))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7310-XXL (11))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7212-M (8))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7212-XXL (11))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, XL, 1 PR (7212-XL (10))
- HEXARMOR Safty Gloves, 9 3/5 in, Left and Right, PR1 (7071-S (7))
- SHOWA Nitri-Solve Nitrile Gloves Size 10 13" L (WPL588-10)
- Hexarmor Chemical Resistant Gloves