Shop All Chemical Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 7200-S (7)
Zoro # G903528899
product price: $37.99
/pr
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 7
- Color Black, Red
- Glove Coating Material Textured PVC
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Hexarmor
- MFR # 7200-S (7)
- Zoro # G903528899
- UPC # 815733017986
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 9 3/5 in |
Description
Safety Gloves, Fingers and Back of Hand, Palm, 2.8 mm, 9 3/5 in, Glove Size 7, Color Black, Red, Supported, Standards CE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 10-1/2 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- CONDOR VF, Cut-Res Gloves, PU, S/7, 19L416, PR (61CV54)
- DON-JO Women's / Handicap ADA Black Bathroom Sign (HS909005)
- MARCO Ultralite Blast Suit - Medium (1029501)
- HEXARMOR Chemical Resistant Glove, XL, PR (7071-XL (10))
- HEXARMOR Safty Gloves, 9 3/5 in, Left and Right, PR1 (7071-S (7))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, XL, 1 PR (7310-XL (10))
- HEXARMOR Safety Gloves, PR (7061-L (9))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7212-XXL (11))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7212-M (8))
- PIP Yellow, 1 PR (48-L162Y)
- Hexarmor Chemical Resistant Gloves