Shop All Chemical Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 7200-L (9)
Zoro # G903528905
product price: $37.99
/pr
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- Color Black, Red
- Glove Coating Material Textured PVC
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Hexarmor
- MFR # 7200-L (9)
- Zoro # G903528905
- UPC # 815733018006
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 10 1/5 in |
Description
Safety Gloves, Fingers and Back of Hand, Palm, 2.8 mm, 10 1/5 in, Glove Size 9, Color Black, Red, Supported, Standards CE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER SoftCoil Arc Flash Lanyard (Snaphooks) (C811100)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: M (DPG870M)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-TSSP2B-YL)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard A40 Reflex, Zipper (47999)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7310-M (8))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7212-XXL (11))
- HEXARMOR Chemical Resistant Glove, 2XL, PR (7071-XXL (11))
- HEXARMOR Safety Gloves, PR (7061-XL (10))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, XL, 1 PR (7212-XL (10))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7310-XXL (11))
- PIP 10" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8120DD)
- Hexarmor Gloves & Hand Protection