Shop All Chemical Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 7061-XL (10)
Zoro # G103528842
product price: $22.39
/pr
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Standards CE, EN 388:2016, EN 407: 2004, EN ISO 374-1/Type A, EN ISO 374-5
- Glove Texture Location Palm and Fingers
- Glove Thickness 2.2 mm
- ANSI/ISEA Abrasion Level 5
Product Information
- Brand Hexarmor
- MFR # 7061-XL (10)
- Zoro # G103528842
- UPC # 810070600884
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 10 2/5 in |
Glove Size | 10 |
Description
Safety Gloves, Palm and Fingers, 2.2 mm, 10 2/5 in, Glove Size 10, Color Black, Blue, Supported, Standards CE, EN 388:2016, EN 407: 2004, EN ISO 374-1/Type A, EN ISO 374-5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR FR Rain Bib Overall, Yellow, 3XL (1AD84)
- ZORO SELECT Printer Label, White, Labels/Roll: 950 (22D095)
- ERB SAFETY Replacement Brow Pad (19146)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (B144RGI/XL)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, XL, 1 PR (7310-XL (10))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7310-XXL (11))
- HEXARMOR Chemical Resistant Glove, M, PR (7071-M (8))
- HEXARMOR Chemical Resistant Glove, 2XL, PR (7071-XXL (11))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, XL, 1 PR (7212-XL (10))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, L, 1 PR (7212-L (9))
- SHOWA 13" Chemical Resistant Gloves, Neoprene, 9, 1 PR (723 09)
- Hexarmor Gloves & Hand Protection