Shop All Chemical Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 7061-L (9)
Zoro # G503528848
product price: $22.35
/pr
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- Glove Coating Coverage Palm and Fingers
- Glove Hand Style Left and Right
- Glove Coating Finish Grip
- Glove Coating Material Nitrile
Product Information
- Brand Hexarmor
- MFR # 7061-L (9)
- Zoro # G503528848
- UPC # 810070600877
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 10 1/5 in |
Description
Safety Gloves, Palm and Fingers, 2.2 mm, 10 1/5 in, Glove Size 9, Color Black, Blue, Supported, Standards CE, EN 388:2016, EN 407: 2004, EN ISO 374-1/Type A, EN ISO 374-5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Shackle Dia.: 1/4 in (74HB/40-75 KD RED)
- PETZL Carabiner, Screw-Lock, 3" Length, Aluminum, Black (M39A SLN)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 4XL, Lime (8089)
- NMC Imo Emergency Shower Sign (IMO222P)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, XL, 1 PR (7212-XL (10))
- HEXARMOR Chemical Resistant Glove, M, PR (7071-M (8))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7310-M (8))
- HEXARMOR Safety Gloves, PR (7061-XL (10))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7310-XXL (11))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7212-M (8))
- VERSATOUCH 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-370)
- Hexarmor Chemical Resistant Gloves