Shop All Heat Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 5050-S (7)
Zoro # G801059396
product price: $40.75
/pr
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Extended Gauntlet
- Palm Material Cowhide
- Max. Temp. 140 Degrees C
- Standards ANSI/ISEA, EN388, EN407
- Stitching Material Kevlar(R)
Product Information
- Brand Hexarmor
- MFR # 5050-S (7)
- Zoro # G801059396
- UPC # 810001798840
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Glove Size | S |
Cuff Length | 135 mm |
Glove Length | 14 3/10 in |
Description
Leather Gloves, Glove Back Material Cowhide, Glove Length 14 3/10 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn, Glove Size S, Color Brown, Cuff Material Cowhide Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-4-PK (7117-4-PK)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 54 Short (101017-410 54 SHT)
- NOTRAX Antifatigue Mat, Black, 3 ft. L x 3 ft. W, Rubber, Bubble Surface Pattern, 3/4" Thick (557S0033BL)
- NMC Danger Diesel Fuel Sign - Bilingual, ESD467AB (ESD467AB)
- HEXARMOR Safety Gloves, PR (5050-L (9))
- HEXARMOR Safety Gloves, PR (5050-XL (10))
- HEXARMOR Safety Gloves, PR (5050-M (8))
- HEXARMOR Heat Resistant Gloves, XXXL, PR (2030-XXXL (12))
- HEXARMOR Safety Gloves, PR (5050-XXL (11))
- HEXARMOR Safety Gloves, PR (5050-XXXL (12))
- WELLS LAMONT Terry Cloth Mitten 17In Lg White Lined (M937HRL)
- Hexarmor Heat Resistant Gloves