Shop All Mechanics Gloves
Hexarmor
Safety Gloves, PR
Mfr # 4074-XXL (11)
Zoro # G2656216
Sold in multiples of 12 for $293.88
$293.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Slip-On
- Glove Length 10 4/5 in
- Application General Purpose
- Palm Construction Synthetic Leather
- Finger Coverage Full Finger
Product Information
- Brand Hexarmor
- MFR # 4074-XXL (11)
- Zoro # G2656216
- UPC # 810001797775
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 10 4/5 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Glove Back Material Breathable HexVent, Glove Back Color Orange, Glove Construction Cut and Sewn, Standards CE, ANSI/ISEA Cut Level A5, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in L, Yellow, Large (200CL)
- MCR SAFETY Gloves, Nylon, Knit, XL, Blue/Gray, PK12 (MCR 96731XL)
- HONEYWELL SALISBURY Face Shield, ATPV 20 cal/sq cm (LFH20FSA-PP)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040RS-L)
- HEXARMOR Safety Gloves, PR (4074-XL (10))
- HEXARMOR Safety Gloves, PR (4074-L (9))
- HEXARMOR Safety Gloves, PR (4074-M (8))
- HEXARMOR Mechanics Gloves, M ( 8 ), High-Visibility Yellow (2028X-M (8))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2028X-XXL (11))
- HEXARMOR Mechanics Gloves, S ( 7 ), Hi Vis; Tan (2030X-S (7))
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Tan/Silver, Polyester (IEX-PPG-05-XL)
- Hexarmor Gloves & Hand Protection