Shop All Leather Driver's Gloves
Hexarmor
Safety Gloves, PR
Mfr # 4069-M (8)
Zoro # G2656146
product price: $41.15
/pr
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leather Grade Premium
- Knuckle Protection Material TPR
- ANSI/ISEA Cut Load 7,566 g
- ANSI/ISEA Puncture Level 3
- Leather Glove Style Drivers
Product Information
- Brand Hexarmor
- MFR # 4069-M (8)
- Zoro # G2656146
- UPC # 810001797485
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Length | 9 1/2 in |
Glove Size | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 33 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Length 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (S13TAFGPU9)
- BULLARD Remote Extension Hose Kit (V50EX)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Beige/Blue (FF2930M)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 4XL (8377)
- HEXARMOR Safety Gloves, PR (4069-XL (10))
- HEXARMOR Safety Gloves, PR (4069-L (9))
- HEXARMOR Leather Gloves, White, S, PR (2140-S (7))
- HEXARMOR Leather Gloves, White, XS, PR (2140-XS (6))
- MCR SAFETY Prem Grd Pigskin Driver Red Flc, XL, PK12 (3450XL)
- 212 PERFORMANCE Impact Leathr Driver, C5, Gldn Brown, XL, PR (IMPLDC5-90-011)
- RADIANS RWG4020 Standard Split Cowhide Leather Driver, Glove Size: L (RWG4020L)
- Hexarmor Leather Driver's Gloves