Shop All Heat Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 4066W-XXL (11)
Zoro # G006124493
product price: $18.79
/pr
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Buffaloskin
- Cuff Style Knit
- Material Buffaloskin Leather
- Standards ANSI/ISEA, EN 388: 2016, EN 407: 2020
- ANSI/ISEA Abrasion Cycles 4,277
Product Information
- Brand Hexarmor
- MFR # 4066W-XXL (11)
- Zoro # G006124493
- UPC # 810070601249
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | 2XL ( 11 ) |
Glove Length | 10 13/16 in |
Description
Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 284 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388: 2016, EN 407: 2020, Glove Length 10 13/16 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M N95 Disposable Respirator, Universal, White, PK20 (9210+)
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5322-HI_12x18 (T1-5322-HI_12x18)
- HAWS Receptor/Bowl, ABS Plastic (SP93)
- REFRIGIWEAR Balaclava Neofleece Combo Black S/M (0092RBLKSML)
- HEXARMOR Safety Gloves, PR (4066W-XXXL (12))
- HEXARMOR Safety Gloves, PR (5050-S (7))
- HEXARMOR Safety Gloves, PR (5050-XXXL (12))
- HEXARMOR Safety Gloves, PR (5050-L (9))
- HEXARMOR Safety Gloves, PR (5050-XL (10))
- HEXARMOR Safety Gloves, PR (5050-M (8))
- CONDOR Heat Resistant Gloves, Teal, L, Leather, PR (2AH63)
- Hexarmor Heat Resistant Gloves