Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 4066-S (7)
Zoro # G403528894
product price: $17.15
/pr
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Color Gray / White; Orange
- ANSI/ISEA Abrasion Level 4
- Standards CE
- Cuff Style Slip-On
Product Information
- Brand Hexarmor
- MFR # 4066-S (7)
- Zoro # G403528894
- UPC # 810070600785
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 9 19/32 in |
Size- Numeric | 7 |
Size- Alpha | S |
Cuff Length | 2 in |
Description
Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 35 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards CE, Glove Length 9 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMAK RSI SmartGlove with Thumb Support, Small, Fits Left Hand/Right Hand, Black (A20161)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Orange (X5007V-ANSI)
- PYRAMEX Ridgeline Cap Style Four Point Ratchet Hard Hat (HP44110)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- HEXARMOR Safety Gloves, PR (4066-L (9))
- HEXARMOR Safety Gloves, PR (4066-M (8))
- HEXARMOR Safety Gloves, PR (4066-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (2090X-XS (6))
- HEXARMOR Safety Gloves, Cut-Resistant, Black, 2XL, PR (3060-XXL (11))
- HEXARMOR Safety Glove, Cut-Resistant, Violet, 3XL, PR (3016-XXXL (12))
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9828PUL)
- Hexarmor Gloves & Hand Protection