Shop All Leather Palm Gloves
Hexarmor
Safety Gloves, Orange/White, XL, PR
Mfr # 4075-XL (10)
Zoro # G407630647
original price:
$25.69
5% off
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA
- Thumb Style Full
- Stitching Material Nylon
Product Information
- Brand Hexarmor
- MFR # 4075-XL (10)
- Zoro # G407630647
- UPC # 810070606794
- Country of Origin Pakistan
- Category Leather Palm Gloves
Details
Item | Safety Gloves |
Standards | ANSI/ISEA |
Thumb Style | Full |
Stitching Material | Nylon |
Description
Safety Gloves, Stitching Material Nylon, Standards ANSI/ISEA, Thumb Style Full, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boot, Men's, 3, Knee, Black, PR (43251)
- SIGNMISSION Safety Sign, OSHA Warning, 10" Height, 14" Width, Aluminum, Security Cameras In Use, Landscape (OS-WS-A-1014-L-19709)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-M/L)
- WEST CHESTER PROTECTIVE GEAR Elastic Coveralls, 25 PK, White, Microporous, Zipper (3656/XL)
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, XL (4064-XL (10))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, L (4064-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, M (4064-M (8))
- HEXARMOR Safety Gloves, 1 PR (4090IMP-XL (10))
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/White, L, PR (4075W-L (9))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, L (4063-L (9))
- YOUNGSTOWN GLOVE CO Leather Gloves, Gray, Grade A, XL, PR (12-3180-70-XL)
- Hexarmor Gloves & Hand Protection