Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, M, PR1
Mfr # 4067-M (8)
Zoro # G301772214
product price: $19.95
/pr
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Color White / White/Orange
- ANSI/ISEA Abrasion Level 4
- Standards ANSI/ISEA, EN407
- Cuff Style Shirred Slip-On
Product Information
- Brand Hexarmor
- MFR # 4067-M (8)
- Zoro # G301772214
- UPC # 810001799557
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9 13/16 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 35 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN407, Glove Length 9 13/16 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Isolation Material, 2 ft. W, 4 ft. L, PK8 (PLATSHEET)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 12' (4220312100)
- CONDOR Elec. Glove Protector, 8, White, PR (3RMZ8)
- CESTUS Work Gloves , RockHard Original #6210 PR (6207 XL)
- HEXARMOR Safety Gloves, L, PR1 (4067-L (9))
- HEXARMOR Safety Gloves, S, PR1 (4067-S (7))
- HEXARMOR Safety Gloves, 3XL, PR1 (4067-XXXL (12))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4072-XXL (11))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4060-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (1071-M (8))
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (4561X-08)
- Hexarmor Gloves & Hand Protection