Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, L, PR1
Mfr # 4067-L (9)
Zoro # G201772215
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / White/Orange
- ANSI/ISEA Cut Level A7
- ANSI/ISEA Abrasion Level 4
- Standards ANSI/ISEA, EN407
- Cuff Style Shirred Slip-On
Product Information
- Brand Hexarmor
- MFR # 4067-L (9)
- Zoro # G201772215
- UPC # 810001799564
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9 13/16 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 35 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN407, Glove Length 9 13/16 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Wrk Boots, Mens, 11, D, Welted, 8inH, Brown, PR (CA7522)
- NMC No Parking Anytime With Double Arrow Sign, TM016K (TM016K)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (TK110)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 3 ft. L x (CD 3423YB)
- HEXARMOR Safety Gloves, 2XL, PR1 (4067-XXL (11))
- HEXARMOR Safety Gloves, XL, PR1 (4067-XL (10))
- HEXARMOR Safety Gloves, S, PR1 (4067-S (7))
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XL, 1 PR (9009-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 1 PR (1071-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, S, 1 PR (9013-S (7))
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, L, 1 PR (9672DT5PUL)
- Hexarmor Cut-Resistant Gloves