Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, L, PR
Mfr # 2051-L (9)
Zoro # G2655586
product price: $10.15
/pr
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Color Orange
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- ANSI/ISEA Abrasion Level Not Rated
Product Information
- Brand Hexarmor
- MFR # 2051-L (9)
- Zoro # G2655586
- UPC # 812013028830
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 1X42F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8119)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 8, 1 PR (STAGHVPN-8)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 080)
- REEBOK Size 11-1/2 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- HEXARMOR Safety Gloves, XXL, PR (2051-XXL (11))
- HEXARMOR Safety Gloves, XL, PR (2051-XL (10))
- HEXARMOR Safety Gloves, M, PR (2051-M (8))
- HEXARMOR Knit Gloves, A9, Smooth, L, 18 ga, PR (3062IMP-L (9))
- HEXARMOR Hex Armor Hercules Nsr Glove, M, Black, EA (3041-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XS, 1 PR (1070-XS (6))
- MAGID DROC GPD580 18Gauge Hyperon Blend Polyurethane Palm Coated Gloves Cut Level A2 (GPD580-10)
- Hexarmor Gloves & Hand Protection