Shop All General Purpose Gloves
Hexarmor
Safety Gloves, L, Black Glove Coating
Mfr # 3011-L (9)
Zoro # G910354610
product price: $21.69
/pr
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Nitrile
- Glove Lining Material HPPE Blend
- Glove Coating Finish Light Textured
- Glove Length 10 in
- ANSI/ISEA Cut Level A5
Product Information
- Brand Hexarmor
- MFR # 3011-L (9)
- Zoro # G910354610
- UPC # 810070608408
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Length | 10 in |
Description
Safety Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Polyester, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.18 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Exit Sign with Emergency Lights, 7 1/2 in H x 16 1/2 in W, White/Red, 2 Faces, Universal Mounting (APC7R)
- ALTA Knee Pads, Hard Cap, Flame Resistant, PR (50902)
- GEORGIA BOOT Size 13 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- MONTOUR LINE Stanchion Belt Barrier Pol.Steel Post 7.5ftClea...Belt (M630-PS-CLEANYB-75)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3012-M (8))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3012-XL (10))
- HEXARMOR Safety Glove, Poly Palm, Gray, 2XL, PR (2068XBP-XXL (11))
- HEXARMOR Safety Gloves, 9/L, Nylon, Black, 9.3" L, PR (3006-L (9))
- HEXARMOR Knit Gloves, HPPE, A4, 13 ga, 2XL, Orange, PR (2058-XXL (11))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR (3012-L (9))
- KINCO Chore Gloves, Cotton Flannel, XL, Green, PR (818-XL)
- Hexarmor Gloves & Hand Protection