Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Knit, A5, S, Black/Blue, PR
Mfr # 3022-S (7)
Zoro # G502745192
product price: $9.99
/pr
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Color Black, Blue
- ANSI/ISEA Abrasion Level Not Rated
- Knit Material Nitrile, Polyethylene
- Cuff Style Knit
Product Information
- Brand Hexarmor
- MFR # 3022-S (7)
- Zoro # G502745192
- UPC # 810070601362
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Inspection Glove Size | S |
Size- Alpha | S |
Size- Numeric | 7 |
Details
Item | Safety Gloves |
ANSI/ISEA Cut Level | A5 |
Color | Black, Blue |
ANSI/ISEA Abrasion Level | Not Rated |
Knit Material | Nitrile, Polyethylene |
Cuff Style | Knit |
Latex-Free | No |
Silicone-Free | No |
Brand and Series | HexArmor Helix |
Glove Lining Material | Polyethylene |
Glove Construction | Seamless Knit |
Glove Materials | Nitrile, Polyethylene |
Series | Helix |
Description
Safety Gloves, ANSI/ISEA Cut Level A5, Knit Material Nitrile, Polyethylene, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-B9)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Tan, PR (A7286)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size S (273212)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140181)
- HEXARMOR Safety Gloves, Knit, A5, L, Black/Blue, PR (3022-L (9))
- HEXARMOR Safety Gloves, Knit, A5, XL, Black/Blue, PR (3022-XL (10))
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3022-XXL (11))
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3022-M (8))
- HEXARMOR Hexarmor 3041 Hercules Glove, XL, Black, EA (3041-XL (10))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4061-XXXL (12))
- EAT-IN Cut Pro Gloves, 13 Gauge, HPPE & Steel Shell - Extra Large (EA3685700)
- Hexarmor Gloves & Hand Protection