Shop All Cold Weather Gloves
Hexarmor
Safety Gloves, Grey/Hi-Vi/Red/White, M, PR
Mfr # 4073W-M (8)
Zoro # G807630544
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Puncture Level 3
- Standards ANSI/ISEA, ANSI/ISEA 138
- Stitching Material Nylon
- Glove Hand Style Left and Right
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Hexarmor
- MFR # 4073W-M (8)
- Zoro # G807630544
- UPC # 810070605681
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Glove Length | 10 in |
Description
Safety Gloves, Hand Protection Style Glove, ANSI/ISEA Heat Level Not Applicable, ANSI/ISEA Impact Level 2, EN 511 Rating Not Applicable, Stitching Material Nylon, Maximum Temperature 284 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Standards ANSI/ISEA, ANSI/ISEA 138, Glove Length 10 in, Glove Hand Style Left and Right, Glove Insulation Material C100 Thinsulate, Glove Liner Material HPPE, Steel Blend, Leather Grade Premium, Oil-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Mirror Anti-Scratch (SSB4570D)
- CONDOR OUTDOOR PRODUCTS GUARDIAN DUTY JACKET, SHERIFFS BROWN, XXXL (101263-040-XXXL)
- MARKAL Quik Stik Plus Oily Surface White (28880G)
- AVENGER SAFETY FOOTWEAR Size 6.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XS (2091-XS (6))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, S (2099-S (7))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, M (2099-M (8))
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, S, PR (4073W-S (7))
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, L (2099-L (9))
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, XS, PR (4073W-XS (6))
- REFRIGIWEAR Insulated Wool Grip Glove Green XLg (0421RGRNXLG)
- Hexarmor Gloves & Hand Protection