Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Cut/Heat-Resistant, Bl, M, PR
Mfr # 3062-M (8)
Zoro # G707630552
product price: $18.29
/pr
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- ANSI/ISEA Cut Level A9
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Light Texture; Smooth
Product Information
- Brand Hexarmor
- MFR # 3062-M (8)
- Zoro # G707630552
- UPC # 810070607326
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M ( 8 ) |
Glove Length | 10 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Safety Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Steel, Tungsten Blend Shell, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4570)
- MOBILE WARMING Men's Black Heated Vest, XL, 7.4V (MWMV04010520)
- CARHARTT OC0003 M LseFit FrmDck Ins Trdtnl Coat (C003-DNY)
- RADWEAR USA Radians LHV-5ANSI-CT Type R Class 2 Safety Vest (LHV-5ANSI-CT-XL)
- HEXARMOR Safety Glove, Cut/Heat-Resistnt, Wht, XS, PR (3062-XS (6))
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Grn, L, PR (3062-L (9))
- HEXARMOR Safety Glove, Cut/Heat-Resistnt, Brn, XL, PR (3062-XL (10))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4062-XL (10))
- HEXARMOR Safety Gloves, PR (2050-M (8))
- HEXARMOR Hex Armor Hercules Nsr Glove, M, Black, EA (3041-M (8))
- CONDOR Cut-Resistant Gloves, Polyurethane, S, PR (61CV84)
- Hexarmor Cut-Resistant Gloves