Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Cut-Resistant, Green, L, PR
Mfr # 3060-L (9)
Zoro # G807630582
product price: $16.79
/pr
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- ANSI/ISEA Cut Level A9
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Tacky; Textured
Product Information
- Brand Hexarmor
- MFR # 3060-L (9)
- Zoro # G807630582
- UPC # 810070607272
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 10.2 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Safety Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Steel, Tungsten Blend Shell, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Small (6111PA1-A)
- RADIANS Radians® Kamori™ Leather Gloves w/Aramid Liner, Cut A4, 1 Pair, White, L (RWG52L)
- SELLSTROM DP4 Series - Headgear (S32000)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (RWG22TL)
- HEXARMOR Safety Gloves, Cut-Resistant, Black, 2XL, PR (3060-XXL (11))
- HEXARMOR Safety Gloves, Cut-Resistant, Blue, M, PR (3060-M (8))
- HEXARMOR Safety Gloves, Cut-Resistant, White, XS, PR (3060-XS (6))
- HEXARMOR Safety Gloves, XL, PR (2074-XL (10))
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Ylw, S, PR (3084-S (7))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, 3XL, 1 PR (4072-XXXL (12))
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (RWG530M)
- Hexarmor Cut-Resistant Gloves