Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Cut-Resistant, Blue, M, PR
Mfr # 3060-M (8)
Zoro # G407630586
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- ANSI/ISEA Cut Level A9
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Tacky; Textured
Product Information
- Brand Hexarmor
- MFR # 3060-M (8)
- Zoro # G407630586
- UPC # 810070607265
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 10 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Safety Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Steel, Tungsten Blend Shell, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1407-W-RBH)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Green, 25PK (VSC-SQUARE-GREEN)
- SAS SAFETY YELLOW TURBO SAFETY GLASSES (SA5332)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F637 (60-1609-RO12-F637)
- HEXARMOR Safety Gloves, Cut-Resistant, Brown, XL, PR (3060-XL (10))
- HEXARMOR Safety Gloves, Cut-Resistant, Black, 2XL, PR (3060-XXL (11))
- HEXARMOR Safety Gloves, Cut-Resistant, Green, L, PR (3060-L (9))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4021X-M (8))
- HEXARMOR Safety Gloves, PR (3025-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XL, 1 PR (1092-XXL (11))
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (29JV37)
- Hexarmor Gloves & Hand Protection