Hexarmor

Safety Gloves, Blue/Black, M, PR


product price: $16.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size M
  • ANSI/ISEA Cut Level A6
  • Color Blue/Black
  • ANSI/ISEA Abrasion Level 6
  • Standards ANSI
See all product information

Product Information

Dimensions

Glove Size M
Size M
Glove Length 9 in
Length 9 in

Description

Safety Gloves, M, Blue/Black, 9 in, Hook-and-Loop Cuff, Lining Cotton, Silicone, Synthetic Leather Palm Material, Neoprene Back Material, SuperFabric(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Fourchettes Cut, Reinforced Thumb Style, Full Finger Finger Style, Standards ANSI, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level A6, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.